Shop All Pipe Cements & Primers
Ez Weld
Cement, 8 Oz, Yellow, CPVC
Mfr # 22702
Zoro # G1541477
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 8 oz
- Color Yellow
- For Use With CPVC Pipe and Fittings Up To 2 in
- Standards ASTM D2846, ASTM F493, NSF, UPC Listed
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # 22702
- Zoro # G1541477
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 2 in |
Details
Color | Yellow |
For Use With | CPVC Pipe and Fittings Up To 2 in |
Standards | ASTM D2846, ASTM F493, NSF, UPC Listed |
Item | Pipe Cement |
Maximum Operating Temperature | 180 Degrees F |
Color Family | Yellow |
Minimum Operating Temperature | 32 Degrees F |
Operating Temperature Range | 32 Degrees F to 180 Degrees F |
Series | 227 |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Working Time | 1 min |
Compatible Materials | CPVC |
Minimum Viscosity | 500 cps |
For Material Type | CPVC |
Container Type | Brush-Top Can |
Full Cure Time | 2 hr |
Description
Pipe Cement, For Material Type CPVC, Series 227, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 2 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 180 Degrees F, Color Yellow, Standards ASTM D2846, ASTM F493, NSF, UPC Listed, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH PAINTER'S TAPE PRPL 1PK (2080-24NC)
- 3M Vinyl Tape, Red, 2" x 36 yd., 5 mil (70006281714)
- LOCTITE Spray Adhesive, SF 7113 Series, Translucent White, 8 oz, Bottle (135294)
- SCOTCH Electrical Tape, 10RL/CT, Black PK (MMM6132BA10)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD Cement, 8 Oz, Black, ABS (21002)
- EZ WELD Pipe Cement, 8 fl oz, Clear (EZ30502N)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD Enviro Primer Purple (EZ31204N)
- WELD-ON PVC Clear Medium Bodied Quart (13971)
- Ez Weld Pipe Sealants