Shop All Pipe Cements & Primers
This Product is Discontinued
Ez Weld
Cement, 8 Oz, Clear, PVC, Low VOC (Discontinued)
Mfr # 20502
Zoro # G3430655
This Product is Discontinued
Key Features
- Size (Oz.) 8 oz
- Color Clear
- For Use With Schedule 40 PVC Pipe and Fittings Up To 4 in
- Standards ASTM D2564, IAPMO (UPC) Listed, NSF
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # 20502
- Zoro # G3430655
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
For Maximum Pipe Diameter | 4 in |
Container Size | 8 fl oz |
Details
Color | Clear |
For Use With | Schedule 40 PVC Pipe and Fittings Up To 4 in |
Item | Pipe Cement |
Standards | ASTM D2564, IAPMO (UPC) Listed, NSF |
Color Family | Clear |
Minimum Viscosity | 90 cps |
Working Time | 1 min |
Maximum Operating Temperature | 110 Degrees F |
Compatible Materials | PVC |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
For Material Type | PVC |
Container Type | Brush-Top Can |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Full Cure Time | 2 hr |
Series | 205 |
Description
Pipe Cement, For Material Type PVC, Series 205, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 4 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D2564, IAPMO (UPC) Listed, NSF, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 90 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.