Shop All Pipe Cements & Primers
Ez Weld
Cement, 32 Oz, Amber, PVC, CPVC, ABS
Mfr # 20804
Zoro # G2578441
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 32 oz
- Color Amber
- For Use With ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings, Schedule 40 and 80 Pipes and Fittings Up To 6 in
- Standards ASTM D2846, ASTM F493, UPC Listed
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # 20804
- Zoro # G2578441
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 32 fl oz |
Details
Color | Amber |
For Use With | ABS Pipe and Fittings, CPVC Pipe and Fittings, PVC Pipe and Fittings, Schedule 40 and 80 Pipes and Fittings Up To 6 in |
Standards | ASTM D2846, ASTM F493, UPC Listed |
Item | Pipe Cement |
Minimum Operating Temperature | 32 Degrees F |
Container Type | Brush-Top Can |
Working Time | 1 min |
Full Cure Time | 2 hr |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
For Material Type | ABS, CPVC, PVC |
Compatible Materials | ABS, CPVC, PVC |
Minimum Viscosity | 500 cps |
Color Family | Orange |
Series | 208 |
Maximum Operating Temperature | 110 Degrees F |
Description
Pipe Cement, For Material Type ABS, CPVC, PVC, Series 208, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Amber, Standards ASTM D2846, ASTM F493, UPC Listed, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 404 Series, Clear, 0.33 oz, Bottle (135465)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, White, Liquid (42050)
- 3M Sealant Bondo Plastic Metal Ad (901)
- DUPONT Film Tape, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- EZ WELD Cement, 16 Oz, Black, ABS (EZ21003)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD Pipe Cleaner, PVC and CPVC, 128 oz., Clear (21405)
- EZ WELD Cleaner, 16 Oz, Clear, PVC, CPVC, ABS (21403)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- OATEY Cement, Low VOC, 8 oz., Clear (30821)
- Ez Weld Pipe Cements & Primers