Shop All Pipe Cements & Primers
Ez Weld
Cement, 16 Oz, Black, ABS
Mfr # EZ21003
Zoro # G3449923
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Oz.) 16 oz
- Color Black
- For Use With ABS Pipe and Fittings Up To 6 in
- Standards ASTM D2235, IAPMO Listed, NSF
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Weld
- MFR # EZ21003
- Zoro # G3449923
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 fl oz |
For Maximum Pipe Diameter | 8 in |
Details
Color | Black |
For Use With | ABS Pipe and Fittings Up To 6 in |
Standards | ASTM D2235, IAPMO Listed, NSF |
Item | Pipe Cement |
Compatible Materials | ABS |
Minimum Operating Temperature | 32 Degrees F |
For Material Type | ABS |
Full Cure Time | 2 hr |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Container Type | Brush-Top Can |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Series | 210 |
Working Time | 1 min |
Maximum Operating Temperature | 110 Degrees F |
Color Family | Black |
Description
Pipe Cement, For Material Type ABS, Series 210, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 8 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Black, Standards ASTM D2235, IAPMO Listed, NSF, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 1" x 60 yds., Kraft, 6/Case (T94553006PK)
- PREMIER 1/10Gl Z-Pro Std Ratchet (790)
- DAP 6OZ NAT Plas WD Filler (581)
- OSI Sealant Quad Max 9.5 Oz Clay (1869342)
- EZ WELD CPVC Cement, 16 Oz, Orange (20703)
- EZ WELD Cleaner, 8 Oz, Clear, PVC, CPVC, ABS (21402)
- EZ WELD Enviro Primer Purple (EZ31204N)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- EZ WELD Cement, 16 Oz, Yellow, CPVC (22703)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Quart (13997)
- Ez Weld Pipe Cements & Primers