Shop All Pipe Cements & Primers
Ez Weld
ABS Cement, 32 Oz, Black
Mfr # 21004
Zoro # G1728772
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Oz.) 32 oz
- Color Black
- For Use With ABS Pipe and Fittings Up To 6 in
- Standards ASTM D2235, IAPMO Listed, NSF
- Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Weld
- MFR # 21004
- Zoro # G1728772
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 fl oz |
For Maximum Pipe Diameter | 8 in |
Details
Color | Black |
For Use With | ABS Pipe and Fittings Up To 6 in |
Item | Pipe Cement |
Standards | ASTM D2235, IAPMO Listed, NSF |
Color Family | Black |
Operating Temperature Range | 32 Degrees F to 110 Degrees F |
Minimum Viscosity | 500 cps |
For Material Type | ABS |
Working Time | 1 min |
Series | 210 |
For Application Type | For Drain, Waste, and Vent Pipe, Potable Water |
Container Type | Brush-Top Can |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 110 Degrees F |
Full Cure Time | 2 hr |
Compatible Materials | ABS |
Description
Pipe Cement, For Material Type ABS, Series 210, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 8 in, Working Time 1 min, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Black, Standards ASTM D2235, IAPMO Listed, NSF, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 2 hr, Minimum Viscosity 500 cps
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 36/Case (T935301)
- DAP All Purpose Glue, RapidFuse Series, Clear, 0.85 oz, Bottle (00155)
- LOCTITE Hand Pump, Gray, For 250mL Bottles (88631)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- EZ WELD Enviro Clear Primer Clear (EZ31104N)
- EZ WELD Cement, 16 Oz, Amber, PVC, CPVC, ABS (20803)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- EZ WELD Cement, 8 Oz, Amber, PVC, CPVC, ABS (20802)
- EZ WELD Pipe Cement, 32 fl oz, Blue (EZ32204N)
- OATEY PVC Cleaner, Clear, 4 oz. (30779)
- Ez Weld Pipe Sealants