No Product Image Available

Ez Trap

Trap and Overflow Switch, Easy Installation, HVAC, 3/4 in. w/48 in. Cable


product price: $188.99
/ea
Sold in multiples of 5 for $944.95
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

EZ trap 600 overflow switch features two part design for use where obstructions prevent direct threading. Economy trap kit features thinner walled trap kit for light duty applications. For coverage of the entire condensate drain system. Proven reliability and higher switching capacity with microswitch technology. Condensate trap kit is compact and offers easy access; easy to inspect and clean. Included brush offers quick and simple cleaning maintenance. Watertight red caps provide easy access to clean the trap and drain pan outlet. 3/4 in. female slip inlet includes 1 in. x 3/4 in. slip female street ell, 3/4 in. male adaptor, float switch assembly, 48 in. cable. Economy trap kit with brush includes 3/4 in. blow molded trap, 3/4 in. cross, 3/4 in. tee, three 3/4 in. red caps, cleaning brush, 1 in. drop. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.