Shop All Vacuum Pump Parts
Ez Trap
Check Valve, Easy Installation, HVAC, 2/3 in.
Mfr # 83180
Zoro # G911190248
product price: $175.99
/ea
Sold in multiples of 10 for $1,759.90
Free Shipping & Returns
$1,759.90
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
- Brand Ez Trap
- MFR # 83180
- Zoro # G911190248
- UPC # 21449831802
- Country of Origin United States
- Category Vacuum Pump Parts
Description
EZT180 mini waterless in-line check valve sized for use in ductless mini-split applications. Easy to install and permits free condensate flow while blocking odors, noise and insects. Clear design makes cleaning and regular maintenance quick and easy. EZ Trap 180; mini-split condensate drain line; clear and freeze resistant; recommended for non-kinking corrugated drain hose. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00521)
- QMARK Cabinet Unit Heater Easy Install (CUS94510243FFW)
- KOCH FILTER 14x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-005)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN92)
- ARMSTRONG PUMPS Bearing and Cap Assembly (874112-000)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AH.00.BA)
- GAST Glass Jar Replacement for Vacuum Pump (AA401)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.75-X35)
- SPEEDAIRE Pump Maintenance Kit, 15 HP (CE0103SA)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- Ez Trap Vacuum Pump Parts