Shop All Food Bags
Ez-Stor
EZ-Stor 6034082 1 qt. Double Zipper Freezer Storage Bag; Clear - Pack of 60
Mfr # 6034082
Zoro # G603703794
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This planter is excellent for all indoor or outdoor planting needs. Constructed of durable resin this planter is strong enough to withstand the elements yet lightweight for convenient portability. This planter is simple yet stylish and perfect for most of your planting needs.
Features- Pinehurst Resin Planter
- Pack of 4
- Color: Terracotta
- Drainage Holes: Yes
- Diameter: 14 in.
- Material: Resin
- Country of Origin: United States
- Weight: 3.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-ICE Tote, BPA Free, 6 gal. (SI6000BPAF)
- VICTORY Gasket, 23 1/2 in. x 58 in. (50596902)
- RATIONAL Door Gasket (20.00.399P)
- NIECO Fuse Holder T Terminal Block (4405-31)
- EZ-STOR STORAGE BAG ZIPR QT 70PK (074027721040)
- EZ-STOR STORAGE BAG ZIPR GL 45PK (074027721057)
- ZIPLOC Double Zipper Reclosable Bag 10-3/4" x 10-9/16", 1.75 mil, Clear, Pk19 (314467)
- RD PLASTICS CO Reclosable Poly Bags W/ Write On Label, 6"W x 9"L, 2 Mil, Clear, 1000/Pack (B16)
- BAGCO Zippit Resealable Bags, 4 mil, 6 x 9, Clear, 1000PK (MGP MGZ4P0609)
- BAGCRAFT Dubl Open Single-Serve Bags, 7" x 6.75", White, PK8000 PK (300421)
- LEM 1 lb Black/White Wild Game Freezer Bags 1 pk (W040)
- Ez-Stor Food Bags