Shop All Food Bags
Ez-Stor
EZ-Stor 6034062 1 gal Double Zipper Storage Bag; Clear - Pack of 45
Mfr # 6034062
Zoro # G703703786
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This planter is excellent for all indoor or outdoor planting needs. Constructed of durable resin this planter is strong enough to withstand the elements yet lightweight for convenient portability. This planter is simple yet stylish and perfect for most of your planting needs.
Features- Pinehurst Resin Planter
- Pack of 4
- Color: Terracotta
- Drainage Holes: Yes
- Diameter: 14 in.
- Material: Resin
- Country of Origin: United States
- Weight: 3.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Service Kit, Dispense Valve W/ Flw Cntrl (49936.0010)
- FAME FABRICS Cobbler, F12, Navy (18191)
- SPRING USA All Angle Axle, Set, Fits 2372 (AA-644)
- WORLD TABLEWARE World Tableware 11.5" Undecorated Kingsmen Platter, PK12 (NR-13)
- EZ-STOR STORAGE BAG ZIPR QT 70PK (074027721040)
- EZ-STOR STORAGE BAG ZIPR GL 45PK (074027721057)
- NUTRICHEF 2X 8X10 Vacuum Sealer Storage Rolls (PRTPKVS10RL)
- BAGCRAFT French Fry Bags, 4.5" x 3.5", White, PK2000 (450003)
- LK PACKAGING Corn Bags On Plastic Header, 13"W x 22"L, 1.2 Mil, Clear, 500/Pack (E1322LLD-CRN)
- PANSAVER Hotel Shallow & Medium Deep Liner (34x12), PK100 (42001)
- NATUR BAG Medium Compostable Shopping Bags, PK500 (NT1075-X-00004)
- Ez-Stor Food Bags