Shop All Food Bags
Ez-Stor
EZ-Stor 6034061 1 qt. Slider Freezer Storage Bag; Clear - Pack of 30
Mfr # 6034061
Zoro # G303703674
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This planter is excellent for all indoor or outdoor planting needs. Constructed of durable resin this planter is strong enough to withstand the elements yet lightweight for convenient portability. This planter is simple yet stylish and perfect for most of your planting needs.
Features- Pinehurst Resin Planter
- Pack of 4
- Color: Terracotta
- Drainage Holes: Yes
- Diameter: 14 in.
- Material: Resin
- Country of Origin: United States
- Weight: 3.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME 12 oz Clear Glass Sugar Pourer Sugar Pourer 3.1 in. D (5078603)
- CADCO Buffet Server, w/ Rolltop Lids, 2 Pans (WTBS-2RT)
- VENTLINE V2119-601-00 Ventadome V2119 Series Radius Corner Powered Ventilator 12V DC- Lid Polar Screen (V2119-601-00)
- LAKESIDE Rep 943/4,958/9 Axl, Brackets, Hdwr (09641)
- EZ-STOR STORAGE BAG ZIPR QT 70PK (074027721040)
- EZ-STOR STORAGE BAG ZIPR GL 45PK (074027721057)
- ATLAS Atlas DOGGIE 5 x 3 x 12 in. VIP Doggie Bags Stock Print; White - Case of 500 (DOGGIE)
- ZIPLOC Ziploc qt. Storage Bag, PK432 (00310)
- DAYMARK Pastry Bag, 1/8 gal., 18"L x 8"W, PK100 (112793)
- GENUINE JOE Food Storage Bags 1 gal, PK360 (11574CT)
- ZIPLOC Double Zipper Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk48 (314469)
- Ez-Stor Food Bags