Shop All Food Bags
Ez-Stor
EZ-Stor 6034059 Wide Seal Sandwich Storage Bag; Clear - Pack of 80
Mfr # 6034059
Zoro # G303703803
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This planter is excellent for all indoor or outdoor planting needs. Constructed of durable resin this planter is strong enough to withstand the elements yet lightweight for convenient portability. This planter is simple yet stylish and perfect for most of your planting needs.
Features- Pinehurst Resin Planter
- Pack of 4
- Color: Terracotta
- Drainage Holes: Yes
- Diameter: 14 in.
- Material: Resin
- Country of Origin: United States
- Weight: 3.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Fryer Crumb Scoop, 2"X 6" X 2 For - Part# Ptb7490701 (PTB7490701)
- CREATIVE CONVERTING 561031B 9 oz. Classic Red Poly Paper Hot / Cold Cup, 240PK (286CP9RD)
- WHIRLPOOL Belt Kit, Set Of 2 (12112425)
- CMA DISH MACHINES PUSH BUTTON SWITCH RUBBER BOOT (03476.00)
- EZ-STOR STORAGE BAG ZIPR GL 45PK (074027721057)
- EZ-STOR STORAGE BAG ZIPR QT 70PK (074027721040)
- ZIPLOC Seal Top Snack Bags, 10 oz, 6.5" x 3.25", Clear, PK1080, 1080PK (315892)
- DAYMARK Daymark Safe2Go 18"x14" Third And Quarter Steam Pan Liner, PK1000 (IT110214B)
- M & Q PANSAVERS Pansaver Eco Sixth Pan Liners (6), PK100 (45050)
- DAYMARK Pastry Bag, 1/8 gal., 18"L x 8"W, PK100 (112793)
- ZIPGARDS Zipgard Freezer Bag Pint Zg6, PK500 (304985461)
- Ez-Stor Food Bags