Shop All Food Bags
Ez-Stor
EZ-Stor 6034058 1 gal Double Zipper Freezer Storage Bag; Clear - Pack of 40
Mfr # 6034058
Zoro # G503703757
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This planter is excellent for all indoor or outdoor planting needs. Constructed of durable resin this planter is strong enough to withstand the elements yet lightweight for convenient portability. This planter is simple yet stylish and perfect for most of your planting needs.
Features- Pinehurst Resin Planter
- Pack of 4
- Color: Terracotta
- Drainage Holes: Yes
- Diameter: 14 in.
- Material: Resin
- Country of Origin: United States
- Weight: 3.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS MARK 32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid (176IB32W)
- DEXTER RUSSELL Pizza Cutter 275 In (18043)
- ALLPOINTS Standard Screw Starter (721112)
- LIBBEY Libbey 12 oz. Stemless Wine Taster, PK12 (217)
- EZ-STOR STORAGE BAG ZIPR QT 70PK (074027721040)
- EZ-STOR STORAGE BAG ZIPR GL 45PK (074027721057)
- PAK-SHER Pak-Sher 12.5"x11.5"x2.5" Drink Carrier Bag, PK1000 (4804)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 6" x 15", Clear, PK1000 (PB060315)
- INTEPLAST GROUP Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, PK1000 (PB040212)
- ZIPLOC 0 Storage Bag, 2 gal Capacity, Plastic (1143)
- BAGCRAFT Foil Single-Serve Bags, 6" x 6.5", Silver, PK1000 (300533)
- Ez-Stor Food Bags