Shop All PEX Tubing
Ez Route
Routing System, 22" H, 3" L, 6 Channels
Mfr # S03-06
Zoro # G5356491
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Material Plastic
- Outside Dia. Tubing (In.) 1/2 in, 5/8 in
- Width 11"
- Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Route
- MFR # S03-06
- Zoro # G5356491
- UPC # 850586007043
- Country of Origin United States
- Category PEX Tubing
Dimensions
Length | 3" |
Outside Dia. Tubing (In.) | 1/2 in, 5/8 in |
Width | 11" |
Overall Length (In.) | 22 in |
For Maximum Outside Diameter | 5/8 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
For Minimum Outside Diameter | 1/2 in |
Overall Length | 22 in |
Overall Height | 20.5 in |
Overall Width | 10.25 in |
Details
Item | Routing System |
Material | Plastic |
Type | Straight |
Number of Channels | 6 |
Color | Black |
Mount Type | Stand-Alone |
For Number of Lines | 6 |
Product Type | Enclosed Tube Routing Channel |
For Use On | PEX Tube |
Shape | Straight |
Support Material | Plastic |
Includes Mounting Hardware | No |
Description
Routing System, Color Black, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 6, For Tube Outside Diameter 1/2 in, 5/8 in, Includes Mounting Hardware No, Material Plastic, Number of Channels 6, Overall Height 20.5 in, Overall Length 22 in, Overall Width 10.25 in, Shape Straight, For Use On PEX Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- WATCO Flex924 24" x 1.5" Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Brushed Nickel (FLEX924-PF-PVC-BN)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 9 3/4 in H (255484-75)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- EZ ROUTE Routing System, 10" H, 26" L, 6 Channels (P01-06)
- EZ ROUTE Routing System, 22" H, 3" L, 12 Channels (S03-12)
- EZ ROUTE Routing System, 10" H, 9" L, 6 Channels (R02-06)
- EZ ROUTE Routing System, 10" H, 26" L, 12 Channels (P01-12)
- ZORO SELECT Tubing, Oxygen Barrier, 3/8 in, Orange (U855O300)
- EXCELON Tubing (602005)
- Ez Route Tubing