Shop All PEX Tubing
Ez Route
Routing System, 22" H, 3" L, 12 Channels
Mfr # S03-12
Zoro # G5376362
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Material Plastic
- Width 21"
- Color Black
- Overall Length (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Route
- MFR # S03-12
- Zoro # G5376362
- UPC # 850586007050
- Country of Origin United States
- Category PEX Tubing
Dimensions
Length | 3" |
Width | 21" |
Overall Length (In.) | 22 in |
Outside Dia. Tubing (In.) | 1/2 in, 5/8 in |
For Minimum Outside Diameter | 1/2 in |
Overall Height | 20.5 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Overall Length | 22 in |
Overall Width | 20.5 in |
For Maximum Outside Diameter | 5/8 in |
Details
Item | Routing System |
Material | Plastic |
Color | Black |
Number of Channels | 12 |
Type | Straight |
For Use On | PEX Tube |
For Number of Lines | 12 |
Shape | Straight |
Mount Type | Stand-Alone |
Includes Mounting Hardware | No |
Product Type | Enclosed Tube Routing Channel |
Support Material | Plastic |
Description
Routing System, Color Black, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 12, For Tube Outside Diameter 1/2 in, 5/8 in, Includes Mounting Hardware No, Material Plastic, Number of Channels 12, Overall Height 20.5 in, Overall Length 22 in, Overall Width 20.5 in, Shape Straight, For Use On PEX Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT No.1 PRO Toilet Bowl for Two Piece Toilet, White (2034010000)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 19)
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC1210PK)
- TYGON PVC Tubing, Tygon, 3/8 in I.D., 5/8 in O.D. (AMH00029)
- EZ ROUTE Routing System, 10" H, 9" L, 6 Channels (R02-06)
- EZ ROUTE Routing System, 10" H, 26" L, 12 Channels (P01-12)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- EZ ROUTE Routing System, 10" H, 26" L, 6 Channels (P01-06)
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- APOLLO PEX 1/4 in. x 5 ft. White PEX Pipe (APPW514)
- Ez Route Tubing