Shop All PEX Tubing
Ez Route
Routing System, 10" H, 9" L, 6 Channels
Mfr # R02-06
Zoro # G5382857
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Material Plastic
- Color Black
- Width 11"
- Outside Dia. Tubing (In.) 1/2 in, 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Route
- MFR # R02-06
- Zoro # G5382857
- UPC # 850586007029
- Country of Origin United States
- Category PEX Tubing
Dimensions
Length | 9" |
Width | 11" |
Outside Dia. Tubing (In.) | 1/2 in, 5/8 in |
Overall Length (In.) | 9 in |
Overall Width | 10.25 in |
Overall Length | 9 in |
For Minimum Outside Diameter | 1/2 in |
Overall Height | 9.5 in |
For Maximum Outside Diameter | 5/8 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Details
Item | Routing System |
Material | Plastic |
Color | Black |
Number of Channels | 6 |
Type | Radius |
Product Type | Enclosed Tube Routing Channel |
Shape | Radius |
For Number of Lines | 6 |
Includes Mounting Hardware | No |
Mount Type | Stand-Alone |
For Use On | PEX Tube |
Support Material | Plastic |
Description
Routing System, Color Black, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 6, For Tube Outside Diameter 1/2 in, 5/8 in, Includes Mounting Hardware No, Material Plastic, Number of Channels 6, Overall Height 9.5 in, Overall Length 9 in, Overall Width 10.25 in, Shape Radius, For Use On PEX Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (437168)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type L (LS03100)
- EZ ROUTE Routing System, 22" H, 3" L, 12 Channels (S03-12)
- EZ ROUTE Routing System, 10" H, 26" L, 12 Channels (P01-12)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- EZ ROUTE Routing System, 10" H, 26" L, 6 Channels (P01-06)
- B & K Pipe Pex 3/8X100 White (U855W100)
- APOLLO PEX 3/4 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10034)
- ELDON JAMES Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (CFX4-6X)
- Ez Route PEX Tubing