Shop All PEX Tubing
Ez Route
Routing System, 10" H, 9" L, 12 Channels
Mfr # R02-12
Zoro # G5365652
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Material Plastic
- Width 21"
- Outside Dia. Tubing (In.) 1/2 in, 5/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Route
- MFR # R02-12
- Zoro # G5365652
- UPC # 850586007036
- Country of Origin United States
- Category PEX Tubing
Dimensions
Length | 9" |
Width | 21" |
Outside Dia. Tubing (In.) | 1/2 in, 5/8 in |
Overall Length (In.) | 9 in |
For Maximum Outside Diameter | 5/8 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Overall Length | 9 in |
Overall Width | 20.5 in |
For Minimum Outside Diameter | 1/2 in |
Overall Height | 9.5 in |
Details
Item | Routing System |
Material | Plastic |
Color | Black |
Number of Channels | 12 |
Type | Radius |
Product Type | Enclosed Tube Routing Channel |
Support Material | Plastic |
For Number of Lines | 12 |
Includes Mounting Hardware | No |
Mount Type | Stand-Alone |
For Use On | PEX Tube |
Shape | Radius |
Description
Routing System, Color Black, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 12, For Tube Outside Diameter 1/2 in, 5/8 in, Includes Mounting Hardware No, Material Plastic, Number of Channels 12, Overall Height 9.5 in, Overall Length 9 in, Overall Width 20.5 in, Shape Radius, For Use On PEX Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Polypropylene Line Strainers (LST250SS)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- PARKER 1/4" Barb x 1/8" MNPT Brass Male 90 Degree Elbow (229-6-2)
- DIXON Wafer, 150lb., Butterfly Valve IronDisc, 4" (IBFVW400)
- EZ ROUTE Routing System, 22" H, 3" L, 12 Channels (S03-12)
- EZ ROUTE Routing System, 10" H, 9" L, 6 Channels (R02-06)
- EZ ROUTE Routing System, 10" H, 26" L, 12 Channels (P01-12)
- EZ ROUTE Routing System, 10" H, 26" L, 6 Channels (P01-06)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Black (PE14-ABLK)
- ZORO SELECT PEX Tubing, Blue, 3/4 in, 100 ft, 100 psi (Q4PC100XBLUE)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- Ez Route Tubing