Shop All PEX Tubing
Ez Route
Routing System, 10" H, 26" L, 6 Channels
Mfr # P01-06
Zoro # G5376697
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26"
- Material Plastic
- Type Premier
- Number of Channels 6
- Overall Length (In.) 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Route
- MFR # P01-06
- Zoro # G5376697
- UPC # 850586007005
- Country of Origin United States
- Category PEX Tubing
Dimensions
Length | 26" |
Overall Length (In.) | 26 in |
Outside Dia. Tubing (In.) | 1/2 in, 5/8 in |
Width | 11" |
Overall Height | 9.5 in |
Overall Width | 10.25 in |
For Minimum Outside Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
Overall Length | 26 in |
For Maximum Outside Diameter | 5/8 in |
Details
Item | Routing System |
Material | Plastic |
Type | Premier |
Number of Channels | 6 |
Color | Black |
Support Material | Plastic |
Product Type | Enclosed Tube Routing Channel |
Shape | Curved to Straight |
Mount Type | Stand-Alone |
For Number of Lines | 6 |
For Use On | PEX Tube |
Includes Mounting Hardware | Yes |
Description
Routing System, Color Black, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 6, For Tube Outside Diameter 1/2 in, 5/8 in, Includes Mounting Hardware Yes, Material Plastic, Number of Channels 6, Overall Height 9.5 in, Overall Length 26 in, Overall Width 10.25 in, Shape Curved to Straight, For Use On PEX Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Bathroom Faucet, 1.5 gpm, Aerator (RPG05-0915)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNWSHF)
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline (8010801)
- CHERNE Test-Ball Plug, 36", Urethane (277185)
- EZ ROUTE Routing System, 10" H, 9" L, 6 Channels (R02-06)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- EZ ROUTE Routing System, 10" H, 26" L, 12 Channels (P01-12)
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- VERSILON PEX Tubing, Clear, 3/32 in, 50 ft, 402F (TSFE14-0156-031-50)
- VERSILON PEX Tubing, Clear, 1 1/4 in, 50 ft, 165F (ABH00071)
- APOLLO EXPANSION PEX 1/2 in. x 500 ft. White PEX-A Pipe (EPPW50012)
- Ez Route Tubing