Shop All PEX Tubing
Ez Route
Routing System, 10" H, 26" L, 12 Channels
Mfr # P01-12
Zoro # G5382297
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26"
- Material Plastic
- Width 21"
- Number of Channels 12
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Route
- MFR # P01-12
- Zoro # G5382297
- UPC # 850586007012
- Country of Origin United States
- Category PEX Tubing
Dimensions
Length | 26" |
Width | 21" |
Outside Dia. Tubing (In.) | 1/2 in, 5/8 in |
Overall Length (In.) | 26 in |
Overall Height | 9.5 in |
For Tube Outside Diameter | 1/2 in, 5/8 in |
For Minimum Outside Diameter | 1/2 in |
For Maximum Outside Diameter | 5/8 in |
Overall Length | 26 in |
Overall Width | 20.5 in |
Details
Item | Routing System |
Material | Plastic |
Number of Channels | 12 |
Color | Black |
Type | Premier |
For Use On | PEX Tube |
Support Material | Plastic |
Includes Mounting Hardware | Yes |
Product Type | Enclosed Tube Routing Channel |
Mount Type | Stand-Alone |
Shape | Curved to Straight |
For Number of Lines | 12 |
Description
Routing System, Color Black, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 12, For Tube Outside Diameter 1/2 in, 5/8 in, Includes Mounting Hardware Yes, Material Plastic, Number of Channels 12, Overall Height 9.5 in, Overall Length 26 in, Overall Width 20.5 in, Shape Curved to Straight, For Use On PEX Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- BRADLEY Nut 1/2" to 14" NPSM, Brass (110-115-GR)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- DIXON Cam and Groove Gasket, 5 in Nominal, Neoprene, Domestic (500-G-WNE)
- EZ ROUTE Routing System, 10" H, 9" L, 6 Channels (R02-06)
- EZ ROUTE Routing System, 10" H, 26" L, 6 Channels (P01-06)
- EZ ROUTE Routing System, 22" H, 3" L, 12 Channels (S03-12)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- TRANSAIR Transair Pipe, Black, Overall 6 in L (1001E25 00 04)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- Ez Route Tubing