Shop All Fire Barrier Products
Ez-Path
Series 44Nez Smoke and Acoustical
Mfr # NEZ44CK
Zoro # G508865337
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NEZP
- Includes Smoke and Acoustical Pathway Ceiling Kit (White), Hardware
- Standards ASTM E90
- Application Cables, Cable Tray
- Material Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Path
- MFR # NEZ44CK
- Zoro # G508865337
- UPC # 730573111741
- Country of Origin United States
- Category Fire Barrier Products
Details
Series | NEZP |
Includes | Smoke and Acoustical Pathway Ceiling Kit (White), Hardware |
Item | Series 44Nez Smoke and Acoustical |
Standards | ASTM E90 |
Application | Cables, Cable Tray |
Material | Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber |
Color | White |
Usage Location | Cables, Cable Tray |
Description
Series 44Nez Smoke and Acoustical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boots, PR, WHITE/BLUE 8 (6113155)
- ZORO SELECT Max(R) Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange/Red (Plug), Blue (Cord), 10 PK (MAX6)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-4X (10182-55-2-HLI-4X)
- PELICAN Case, 57-27/64 InLx18-31/64 Wx11-15/64 In (017700-0010-110)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- STI Fire Barrier Sealant, 5 gal., Blue (ES105)
- STI Smoke and Acoustical Caulk, 5 gal., White (SNS105W)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- Ez-Path Fire Barrier Products