Shop All Fire Barrier Products
Ez-Path
Series 44/44+ Ez Path Splice Plate and G
Mfr # EZG444CP
Zoro # G808864306
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Intumescent
- Series EZG
- Color Orange
- Standards UL Certified, ASTM E814, UL 1479, CAN/ULC S115
- Application Cables, Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Path
- MFR # EZG444CP
- Zoro # G808864306
- UPC # 730573004494
- Country of Origin United States
- Category Fire Barrier Products
Details
Material | Galvanized Steel, Intumescent |
Series | EZG |
Color | Orange |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Application | Cables, Cable Tray |
Fire Rating | 4 |
Includes | 1 Splice Plate, 1 Self Adhering Intumescent Gasket |
Container Type | Fire-Rated Pathway |
Item | Series 44/44+ Ez Path Splice Plate and G |
Usage Location | Cables, Cable Tray |
Description
The EZ Path Series 44+ Fire-Rated Pathway is designed for high cable volume conditions through fire-rated walls and floors while elimiting the burden of ongoing maintence. The Series 44+ incorporates self-sealing intumescent pads that automatically adjust to the installed cable fill without the need for user manipulation. Under fire exposure, the intumescent pads expand and swell resisting the passage of smoke and flame.
- •Self Sealing design provides exceptiol fire and smoke leakage ratings
- •Allows for easy Moves, Adds, and Changes
- •Designed for New and Existing conditions
- •Variety of accessories available for any field condition
- •Modular grid system for riser applications
- •Greatest achievable cable density of any solution on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Vinyl, 3/4" H, 1/2" W (A62-1-427)
- BRADY Label, White, 4in.Wx6in.H, Brady B-423 (THT-25-423-1)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- NMC Danger Keep Out Tag, Pk25 (RPT143G)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- ZORO SELECT Fire Blanket Vinyl Tote (8AA30)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 1 inch diameter (TF-1)
- Ez-Path Fire Protection