Shop All Fire Barrier Products
Ez-Path
Series 44+ Ez Path Vertical Multi-Gang W
Mfr # EZP544WV
Zoro # G208864302
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series EZP
- Fire Rating 4
- Application Cables, Cable Tray
- Color Silver
- Container Type Fire-Rated Pathway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Path
- MFR # EZP544WV
- Zoro # G208864302
- UPC # 730573005477
- Country of Origin United States
- Category Fire Barrier Products
Details
Series | EZP |
Fire Rating | 4 |
Application | Cables, Cable Tray |
Color | Silver |
Container Type | Fire-Rated Pathway |
Item | Series 44+ Ez Path Vertical Multi-Gang W |
Includes | 4x – Jog Bridge Bracket, 4x – Jog Slot Bracket, 1x – Small Slot Bracket, 1x – Small Bridge Bracket, 4x – Small Wall Bracket, 4x – Large Wall Bracket, 4x – Short Gasket 4x – Long Gasket, 1x – Installation Sheet, 1x – Wall Plate hardware kit consisting of a bag and the following: 8x #10-32 x 3/16” long pan head machine screws. 8x #10-32 x ½” long pan head machine screws. 8x #10-32 x 1/8” high hex nut., 4x – Device connecting plate hardware kit consisting of a bag and the following: 4x #10-32 x 3/16” long pan head machine screws, 1x – 28” x 4” x 4” case with label (that everything comes in) |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Material | Galvanized Steel, Intumescent |
Usage Location | Cables, Cable Tray |
Description
The EZ-Path Series 44+ Fire-Rated Pathway is designed for high cable volume conditions through fire-rated walls and floors while elimiting the burden of ongoing maintence. The Series 44+ incorporates self-sealing intumescent pads that automatically adjust to the installed cable fill without the need for user manipulation. Under fire exposure, the intumescent pads expand and swell resisting the passage of smoke and flame.
- •Self Sealing design provides exceptiol fire and smoke leakage ratings
- •Allows for easy Moves, Adds, and Changes
- •Designed for New and Existing conditions
- •Variety of accessories available for any field condition
- •Modular grid system for riser applications
- •Greatest achievable cable density of any solution on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 11, PR (S13TAGPU11)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- PROPPER Duty Belt, Reinforced, 32in to 34in, Coyote (F56037523632-34)
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- Ez-Path Fire Barrier Products