Shop All Fire Barrier Products
Ez-Path
Series 44+ Ez Path Multi Gang Wall Brack
Mfr # EZP644W
Zoro # G108864303
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Certified, ASTM E814, UL 1479, CAN/ULC S115
- Material Galvanized Steel, Intumescent
- Color Silver
- Fire Rating 4
- Series EZP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Path
- MFR # EZP644W
- Zoro # G108864303
- UPC # 730573006481
- Country of Origin United States
- Category Fire Barrier Products
Details
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Material | Galvanized Steel, Intumescent |
Color | Silver |
Fire Rating | 4 |
Series | EZP |
Item | Series 44+ Ez Path Multi Gang Wall Brack |
Container Type | Fire-Rated Pathway |
Includes | 1 - PEACE PRODUCTS 3” x 30” x 0.004” POLY BAG, 1 - MEPLATE,EZP644W, 4 -SERIES 44 EZ PATH 6 GANG LONG WALL BRACKET, 4 -SERIES 44EZ PATH 5GANG WALL PLATE SMALL BRACKET, 4 - SERIES44 EZ PATH LARGE INTUMESCENT GASKET, 8 - SERIES44 EZ PATH SMALL INTUMESCENT GASKET, 12 - EZ PATH WHITE LABEL, 1 - INSTALLATIONSHEET, SERIES 44+, MULTI-GANG WALL BRACKET SYSTEM –EZP544W, EZP544WD, EZP644W, & EZP644WD, 1 - HARDWARE PACK-EZP544W, EZP544WD, EZP644W, & EZP644WD, 1 - CASE,29” x 8-7/8” x 2-1/4”, 1 - CASELABEL, EZP644W |
Usage Location | Cables, Cable Tray |
Description
The EZ Path Series 44+ Fire-Rated Pathway is designed for high cable volume conditions through fire-rated walls and floors while elimiting the burden of ongoing maintence. The Series 44+ incorporates self-sealing intumescent pads that automatically adjust to the installed cable fill without the need for user manipulation. Under fire exposure, the intumescent pads expand and swell resisting the passage of smoke and flame.
- •Self Sealing design provides exceptiol fire and smoke leakage ratings
- •Allows for easy Moves, Adds, and Changes
- •Designed for New and Existing conditions
- •Variety of accessories available for any field condition
- •Modular grid system for riser applications
- •Greatest achievable cable density of any solution on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Oversize Load Sign, Flags and Mounting Magnets, with Carry Bag - Safety Supply Kit (SSKIT001)
- DUNLOP Boots, Men's 13, Women's 15, Black, PR (ND68A93.CH)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- NMC Safety Sign, NOTICE FACE MASK REQUIRED BEYOND THIS POINT, Aluminum 040, EnglishSpanish, 14 H x 10 (ESN523AB)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EZ-PATH Series 44+ Ez Path Single Split Retrofit (EZP144RS)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- STI Sleeve Kit, 12 In.L, 1 In.D, Steel (FS100)
- Ez-Path Fire Barrier Products