Shop All Fire Barrier Products
Ez-Path
Plate Kit for EZDR400, 3
Mfr # EZPR300
Zoro # G608865350
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Fire-Rated Pathway
- Includes 2 Pairs of Retrofit Plates
- Material Galvanized Steel, Intumescent
- Fire Rating 4
- Standards UL Certified, ASTM E814, UL 1479, CAN/ULC S115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Path
- MFR # EZPR300
- Zoro # G608865350
- UPC # 730573004012
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Plate Kit for EZDR400,3" |
Container Type | Fire-Rated Pathway |
Includes | 2 Pairs of Retrofit Plates |
Material | Galvanized Steel, Intumescent |
Fire Rating | 4 |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Series | EZPR |
Color | Orange |
Usage Location | Cables, Cable Tray |
Description
Overfilled cable sleeves are the bane of every facilities team, bring these deficient openings back into code compliance with the EZ-Path Retrofit Device. Its two-part clam shell design installs around projecting sleeves and cable bundles restoring fire and smoke leakage performance. The EZ-Path Retrofit Device quickly and easily retrofits sleeves of up to 100% visual fill restoring fire performance without the need for additiol firestop products.
- •Sized for 2 in. and 4 in. metallic sleeves
- •Designed for cable sleeves and stubs
- •Professiol fit and finish
- •Safety Orange for easy identification
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER Battery AA Lithium EVE14505 3.6V 2700mAH (DA-MP100-Battery)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (490XL-10)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Blue, 50PK (670488BL)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter D 1 pc, 6PK (841510)
- EZ-PATH Series 44+ Ez Path Single Split Retrofit (EZP144RS)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- GARDNER BENDER Fire-Gard, Fireblocking Foam (FBF-112)
- Ez-Path Fire Barrier Products