Shop All Fire Barrier Products
Ez-Path
Plate Kit for EZDR200, 1.5
Mfr # EZPR150
Zoro # G408865345
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 Pairs of Retrofit Plates
- Material Galvanized Steel, Intumescent
- Series EZPR
- Container Type Fire-Rated Pathway
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Path
- MFR # EZPR150
- Zoro # G408865345
- UPC # 730573002018
- Country of Origin United States
- Category Fire Barrier Products
Details
Includes | 2 Pairs of Retrofit Plates |
Material | Galvanized Steel, Intumescent |
Series | EZPR |
Container Type | Fire-Rated Pathway |
Color | Orange |
Fire Rating | 4 |
Item | Plate Kit for EZDR200,1.5" |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115 |
Usage Location | Cables, Cable Tray |
Description
Overfilled cable sleeves are the bane of every facilities team, bring these deficient openings back into code compliance with the EZ-Path Retrofit Device. Its two-part clam shell design installs around projecting sleeves and cable bundles restoring fire and smoke leakage performance. The EZ-Path Retrofit Device quickly and easily retrofits sleeves of up to 100% visual fill restoring fire performance without the need for additiol firestop products.
- •Sized for 2 in. and 4 in. metallic sleeves
- •Designed for cable sleeves and stubs
- •Professiol fit and finish
- •Safety Orange for easy identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197217)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Blue (35-801-1523-608)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- APACHE MILLS APACHE MILLS Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper (AP043-4079E)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- EZ-PATH Series 44+ Ez Path Single Split Retrofit (EZP144RS)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- 3M Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown (CP-25WB+10.1OZ)
- Ez-Path Fire Protection