Shop All Fire Barrier Products
Ez-Path
Ez Path Series 44Nez Smoke and Acoustica
Mfr # NEZ44
Zoro # G209017080
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Outer Shell, 1 Inner Shell, Hardware
- Standards ASTM E90
- Application Cables, Cable Tray
- Material Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
- Series NEZP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez-Path
- MFR # NEZ44
- Zoro # G209017080
- UPC # 730573111727
- Country of Origin United States
- Category Fire Barrier Products
Details
Includes | 1 Outer Shell, 1 Inner Shell, Hardware |
Standards | ASTM E90 |
Application | Cables, Cable Tray |
Material | Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber |
Series | NEZP |
Item | Ez Path Series 44Nez Smoke and Acoustica |
Color | Blue |
Usage Location | Cables, Cable Tray |
Description
Ez Path Series 44Nez Smoke and Acoustica
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- SAFCO MOVABLE ANTI-FATIGUE MAT LG (SAF2111BL)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (SR14R)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- 3M CS-195+ COMPOSITE SHEET FIRE BARRIER 41IN X 36IN ENCLOSURE PARTS AND ACCESSORY (98-0400-2409-7)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- Ez-Path Fire Barrier Products