Shop All Fire Barrier Products
Ez-Path
Ez Path Series 44Nez Smoke and Acoustica
Mfr # NEZ44-W
Zoro # G409017095
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Outer Shell, 1 Inner Shell, Hardware
- Material Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber
- Standards ASTM E90
- Series NEZP
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez-Path
- MFR # NEZ44-W
- Zoro # G409017095
- UPC # 730573111734
- Country of Origin United States
- Category Fire Barrier Products
Details
Item | Ez Path Series 44Nez Smoke and Acoustica |
Includes | 1 Outer Shell, 1 Inner Shell, Hardware |
Material | Non-Halogeted, V-0 High Impact ABS/PC Thermoplastic, Flame Retardant, Low-Smoke Silicone Rubber |
Standards | ASTM E90 |
Series | NEZP |
Color | White |
Application | Cables, Cable Tray |
Usage Location | Cables, Cable Tray |
Description
Ez Path Series 44Nez Smoke and Acoustica
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- 3M PELTOR Hygiene Kit for X4 Earmuffs (HYX4)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, S, PR (9665S)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ44CK)
- EZ-PATH Series 44+ EzPath Multi Gang Wall Double (EZP544WD)
- EZ-PATH Series 44+ Ez Path Radius Control Module (EZRCM44S)
- EZ-PATH Series 44Nez Smoke and Acoustical (NEZ344CK)
- 3M Sleeve Kit, 12 In.L, 2 In.D, Steel (DT200)
- METACAULK Fire Barrier Sealant, Caulk Gun, 20.2 oz. (66312)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- Ez-Path Fire Barrier Products