Shop All Furniture Glides
Ez Moves
Furniture Slides, 9-1/2L x 5-3/4W, 4PK
Mfr # 02-04
Zoro # G508661250
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Pad & White Slide
- Material Eva Foam Pad / Plastic Slide
- Length 9-1/2 in
- Width 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Moves
- MFR # 02-04
- Zoro # G508661250
- UPC # 673274150001
- Country of Origin Taiwan, Province of China
- Category Furniture Glides
Dimensions
Length | 9-1/2 in |
Width | 5-3/4 in |
Details
Color | Black Pad & White Slide |
Material | Eva Foam Pad / Plastic Slide |
Description
Rubber top surface grips loadLow friction plastic bottomPads glide over carpet, vinyl or tile flooring Allows fully loaded furniture to be moved with ease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAILYMAG MAGNETIC TECH - NINGBO Global Industrial Ceramic Mount-It Magnet w/ Attached Screw & Nuts, 35 Lbs. Pull, 6/Pack (320760)
- ANDOVA TILES ANDOVA TILES Jasper 2" x 6" Glass Brick Joint Mosaic Tile (ANDJAS435)
- SECO-LARM Magnetic Door Holder, FluSLM-SH-mount, UL listed, adjustable armature plate, fail-safe op (SLM-DH-171SQ)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE1)
- EZ MOVES FURNTR MVNG SYST RUB 8PK (EZ011106)
- SHEPHERD HARDWARE Glide Furn/Appliance 1In (9242)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Bell Shape Stationary Glide To Replace Casters - Set Of 4 (CCC-BELL-GLIDE-SET-OF-4)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- PRIME-LINE 7/8 in. Caramel Plastic Swivel Floor Protector Sliders for Chair Feet 8 Pack (MP75756)
- LIBERTY MOUNTAIN Liberty Mountain 147526 1-.50in. Tri-Glides - 6 Pack (147526)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T18)
- Ez Moves Furniture Glides