Shop All Flag Poles & Stands
Ez Line
Window Clip-On Car Flag With Boom Pole: Gas Saver
Mfr # 886 - Flag-GA
Zoro # G5216816
$13.49
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
- Brand Ez Line
- MFR # 886 - Flag-GA
- Zoro # G5216816
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Great for vehicles with retractable antennas or if you are concerned about damaging any antennas. Addition of the Boom Pole insures these flags will always "fly", regardless of the wind conditions so your message can always be seen! Made of premium cloth with double sewn hemmed edges, each flag is 13 inches tall x 15 inches wide and sewn on a white sleeve which is attached to a 2 foot tall durable white plastic staff with molded clip. Staff is designed to easily attach to any car or truck window.
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
- SNOMELT SnoMelt S0091J 9 lbs Calcium Chloride Pellet Jug (S0091J)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 75-Quart (White) (SLCB75)
- WATER SOURCE Water Source YHRK1NL Yard Hydrant Repair Kit; 7 x 5.25 x 1 in. (139039)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- EZ LINE 3-Piece Swooper Pole Only (833)
- ANNIN FLAGMAKERS 35 ft. Fiberglass External Halyard Flagpole with Collar; White (744800)
- GLOBAL FLAGS UNLIMITED Veteran Flag Case Cherry (205635)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Water Base: Black (545-BLU)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" Black (205344)
- Ez Line Flags, Banners & Accessories