Shop All Flag Poles & Stands
Ez Line
Window Clip-On Car Flag With Boom Pole: Certified - Blue
Mfr # 886 - Flag-CE-1
Zoro # G5216201
$13.49
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
- Brand Ez Line
- MFR # 886 - Flag-CE-1
- Zoro # G5216201
- Country of Origin Unknown
- Category Flag Poles & Stands
Description
Great for vehicles with retractable antennas or if you are concerned about damaging any antennas. Addition of the Boom Pole insures these flags will always "fly", regardless of the wind conditions so your message can always be seen! Made of premium cloth with double sewn hemmed edges, each flag is 13 inches tall x 15 inches wide and sewn on a white sleeve which is attached to a 2 foot tall durable white plastic staff with molded clip. Staff is designed to easily attach to any car or truck window.
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
- CHAPIN 4 gal. ProSeries Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (61800)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTV0)
- FIMCO Worm Driven Hose Clamp, SS, 1-1/4"-1/2" (5224052IM)
- STRUCTRON Landscape Rake, 30", 66" Yellow Handle (12101)
- EZ LINE 4-Piece Pole With Storage/Carry Case (568)
- EZ LINE 3-Piece Swooper Pole Only (833)
- GLOBAL FLAGS UNLIMITED Economy Telescoping Pole 20' (204298)
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- GLOBAL FLAGS UNLIMITED Eagle with Gold Finish (210132)
- EMPIRE LEVEL Flag Stake Pink 2.5X3.5X21In (78-003)
- VALLEY FORGE Valley Forge 8038801 All American Collection 72 in. Aluminum Anti-Tangle Flag Pole Set Brushed (8038801)
- Ez Line Flags, Banners & Accessories