Shop All Flags
Ez Line
White & Blue Oval Year Model Signs: 2021 Pk
Mfr # 198-WB-21
Zoro # G5209256
product price: $8.59
/pk 12, $0.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
White and Blue oval, adhesive windshield year model sign. An inexpensive yet highly effective sales tool to advertise a year model! Sold by the dozen {12 per pack}. Size: 14" long x 5 1/2" tall. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, waterproof vinyl, these bright, non-fade signs demand attention! Each sign is slit on the back for easy application. Removable adhesive allows easy, clean removal. Please note these adhesive signs are not reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Weed Scythe Blade, 24" (21424)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X100 ft. (308244B)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/O)
- SOLO 2.25 Gal.Viton Seals Industrial Sprayer (456-HD)
- EZ LINE Replacement Swooper Flag: American Flag (831-AF)
- EZ LINE Replacement Swooper Flag: Used Cars-Blue (831-UCB)
- EZ LINE Reusable Balloon Cluster Kit: Special (550-SP)
- EZ LINE Replacement Flat Top Flag Only: Sales Event (573-SE)
- EZ LINE Reusable Balloon Cluster Kit: Blue (550-BL)
- EZ LINE Reusable Balloon Cluster Kit: Blue And White (550-BL-1-1)
- CAROLINES TREASURES Fence Sitter Chickadee Flag Canvas House Size (PJC1060CHF)
- Ez Line Flags, Banners & Accessories