Shop All Vehicle Signs
Ez Line
Under The Hood Single Sign: Quality Used Cars - Orange
Mfr # 905-SIGN-QUCO
Zoro # G5200418
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 905-SIGN-QUCO
- Zoro # G5200418
- Country of Origin Unknown
- Category Vehicle Signs
Description
These large signs are ideal for your front line while helping avoid local sign ordinances. Made of weathproof corrugated plastic, each sign is 42" tall x 30" wide. Flexible material allows signs to wedge under any hood while the vehicle's normal hood support is used to support the hood. Most messages are bright red imprint on white background. Over 30 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: OSHA Recordkeeping, Includes One-Page Quiz, English/Spanish, PK15 (B0000180EX)
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- PANDUIT Sing, Warning, Potential Arc, Bl/or, PK5 (PPS0305W2100)
- BRADY Lockout Padlock, Al, 1/4" W, Green, PK3 (ALU-GRN-76ST-KA3PK)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- EZ LINE Silver & Black Oval Year Model Signs: 2019 Pk (198-S-19)
- EZ LINE Silver & Black Oval Year Model Signs: 2021 Pk (198-S-21)
- EZ LINE Under The Hood Sign Sets (905-SET)
- EZ LINE Holiday Reusable Balloon - Balloon Only: Santa (524 - HOL-SA)
- EZ LINE Blank & Border Stock Stickers: Blue Border Pk (410-EZ--BluB)
- NMC Caution Look Out For Forklifts Sign - Bilingual, ESC722PB (ESC722PB)
- Ez Line Signs