Shop All Vehicle Signs
Ez Line
Under The Hood Single Sign: Buy Here Pay Here
Mfr # 905-SIGN-BU
Zoro # G5199882
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 905-SIGN-BU
- Zoro # G5199882
- Country of Origin Unknown
- Category Vehicle Signs
Description
These large signs are ideal for your front line while helping avoid local sign ordinances. Made of weathproof corrugated plastic, each sign is 42" tall x 30" wide. Flexible material allows signs to wedge under any hood while the vehicle's normal hood support is used to support the hood. Most messages are bright red imprint on white background. Over 30 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Door Holder Assembly, 5-1/4 to 7-1/2 In. (1500-7)
- GUARDIAN PURE SAFETY GROUP COLD SHRINK ATTACHMENT, 4.1 (COLDSH41X35)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 110)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8953)
- EZ LINE Holiday Reusable Balloon - Balloon Only: Santa (524 - HOL-SA)
- EZ LINE Blue & Yellow E-Z Arch Slogan: Certified Pk (199-B-CERT)
- EZ LINE Under The Hood Single Sign: Quality Used Cars - Green (905-SIGN-QUCG)
- EZ LINE Blue & Yellow E-Z Reverse Arch Slogan: Certified Pk (219-B-CERT)
- EZ LINE Stock Printed Double Pole Banners (469)
- EZ LINE Silver & Black Oval Year Model Signs: 2019 Pk (198-S-19)
- HTI "3" Coarse Steel Wool Sleeve 16 Pad/Sleeve (70316)
- Ez Line Vehicle Signs