Shop All Flags
Ez Line
Reusable Balloon Cluster Kit: Blue
Mfr # 550-BL
Zoro # G5210242
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
Five times the impact of our Reusable Ground Pole Kit! The use of two Cluster Arms allows this kit to hold five Reusable Balloons at once! Designed for use with any landscaped or grassy area. Each Kit includes one 35" tall sturdy aluminum pole, two Balloon Cluster Arms, Five 30" tall fiberglass & reinforced plastic Balloon Holders, Five Balloon Adapter Clips, one 27" tall steel Ground Spike and five Reusable Balloons!/Overall height (including a Reusable Balloon) is 8 feet. Each Balloon Cluster Arm is 11 1/2" wide and holds two Balloon Holders. These Arms can be easily added to any existing Reusable Balloon Ground Pole. The sturdy steel Ground Spike insures that your pole will not tip over. Conveniently use your foot or a hammer to implant the spike into the grass or dirt. Unique twist notch-lock design allows these Balloon Holders to be safely and securely interchanged with our Reusable Balloon Window Holder Kit (EZ529). Color combinations available: Blue & White (3 Blue Balloons, 2 White Balloons), Red & White (3 Red Balloons, 2 White Balloons), Multi Color (1 each of Red, Blue, Green, Yellow, Orange), Red, White & Blue (2 Red Balloons, 2 Blue Balloons, 1 White Balloon). For installation instructions click here:
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
- MTD Blade-Hi Lift 30 (942-05116)
- SSN 6 x 8 ft. Funnet Goal (1149982)
- CHAMPION SPORTS Four Season Tennis Net, 42ft, 3.8mm (T500)
- TEKNOR APEX Teknor Apex 8604-25 NeverKink RV/Marine Water Hose - 5/8" x 25' (8604-25)
- EZ LINE Replacement Swooper Flag: Jeep (831-JEEP)
- EZ LINE Reusable Balloon Cluster Kit: Blue And White (550-BL-1-1)
- EZ LINE Replacement Swooper Flag: Easy Finance (831-EF)
- EZ LINE Replacement Swooper Flag: Trucks-Red (831-TR)
- EZ LINE Replacement Flat Top Flag Only: Sales Event (573-SE)
- EZ LINE Reusable Balloon Cluster Kit: Special (550-SP)
- NYLGLO US Flag, 5x8 Ft, Nylon (2150)
- Ez Line Flags, Banners & Accessories