Shop All Vehicle Signs
Ez Line
Red & Yellow E-Z Reverse Arch Slogan: Easy Terms Pk
Mfr # 219-R-EASY
Zoro # G5220946
product price: $6.59
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 219-R-EASY
- Zoro # G5220946
- Country of Origin Unknown
- Category Vehicle Signs
Description
The Perfect Compliment to our Oval Year Model Signs! Made with non-fade inks, these Bright Red on Yellow windshield decals are specially designed to work with our Oval Signs {198 & 196}. Use a Reverse Arch Slogan underneath an Oval Sign to emphasize a feature in addition to the year model or use alone, without an Oval Year Model Sign for a great new look. Use multiple Reverse Arch Slogans for a layered appearance. Made of waterproof vinyl with a removable adhesive. Each Reverse Arch Slogan is approximately 2.75 inches tall x 14 inches long. Sold in neatly shrink wrapped packs of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C3M4)
- SPECSEAL Pipe Collar, 6 In., For Plastic Pipe (SSC600)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- SKECHERS Athletic Shoe, M, 9 1/2, Black, PR (200206 BKRD Size 9.5)
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- EZ LINE Blue & Yellow E-Z Arch Slogan: Certified Pk (199-B-CERT)
- EZ LINE Blue & Yellow E-Z Reverse Arch Slogan: Certified Pk (219-B-CERT)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 25 Mpg Highway Pk (205-R-25H)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- EZ LINE Under The Hood Single Sign: Cash For Cars (905-SIGN-CA)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0196-RD_14x10 (LCU3-0196-RD_14x10)
- Ez Line Signs