Shop All Vehicle Signs
Ez Line
Red & Yellow E-Z Arch Slogan: Family Size Pk
Mfr # 199-R-FAMS
Zoro # G5213532
product price: $6.69
/pk 12, $0.56/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 199-R-FAMS
- Zoro # G5213532
- Country of Origin Unknown
- Category Vehicle Signs
Description
The Perfect Compliment to our Oval Year Model Signs! Made with non-fade inks, these Bright Red on Yellow windshield decals are specially designed to work with our Oval Signs {198-R & 196-D}. Use an Arch Slogan to emphasize a feature in addition to the year model or use alone, without an Oval Year Model Sign for a great new look. Use multiple Arch Slogans for a layered appearance. Made of waterproof vinyl with a removable adhesive. Each Arch Slogan is approximately 2.75 inches tall x 14 inches long. Sold in neatly shrink wrapped packs of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Large (GL2504)
- HILLMAN 2" Blk #8 Adhesive (839394)
- EZ LINE Certified Oval Signs - Black & Chartreuse Pk (196-E)
- EZ LINE Silver & Black Oval Year Model Signs: 2020 Pk (198-S-20)
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- EZ LINE Hold/Sold Rearview Mirror Hang Tag (50 Pack) Pk (280-SH)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 25 Mpg Highway Pk (205-R-25H)
- EZ LINE Blue & White Die Cut Slogans: Reduced Pk (268-RED)
- NMC Caution Watch For Forklifts Sign, C634AB (C634AB)
- Ez Line Signs