Shop All Changeable Message Signs
Ez Line
Holiday Clip-On Car Flag: Merry Christmas
Mfr # 418 HOL-MC
Zoro # G9149276
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Line
- MFR # 418 HOL-MC
- Zoro # G9149276
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Made of polyester cloth, each flag is 11 inches tall x 13 inches wide and sewn on a white sleeve which is attached to a 20 inches tall durable white plastic staff with molded clip. Staff is designed to easily attach to any car or truck window.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- LYLE Speed Limit 55 Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R2-1-55-18HA)
- BOLLE SAFETY Safety Glasses, Gray Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (40059)
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28250)
- EZ LINE Reusable Balloon Inflator (520)
- EZ LINE Bucko Banners (Windshield Banners): Advertised Special (295-AS)
- EZ LINE 36" Single Pole Bracket Pk (984)
- EZ LINE Monster Key Ring: 12 Inch (942-12)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Red Tag Clearance Sale (418-EZ-RTCS)
- ACCUFORM MARSEC FLIP SIGN STANDARD SET 12 in X (MASE545XP)
- Ez Line Signs