Shop All Vehicle Signs
Ez Line
Graphic Windshield Slogans: Best Buy Pk
Mfr # 187-BEST
Zoro # G5215081
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Line
- MFR # 187-BEST
- Zoro # G5215081
- Country of Origin Unknown
- Category Vehicle Signs
Description
Bright Yellow & Black, with unique hand painted look shaded design, adhesive windshield sign. An inexpensive yet highly effective sales tool to advertise a feature or selling point! Sold by the dozen {12 per pack}. Size: 14 1/2" long x 4 1/2" tall. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, waterproof vinyl, these bright, non-fade signs demand attention! Each sign is slit on the back for easy application. Removable adhesive allows easy, clean removal. Please note these adhesive signs are not reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Number 6, 10PK (A30506)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 25 Mpg Highway Pk (205-R-25H)
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- EZ LINE Blue & Yellow E-Z Reverse Arch Slogan: Certified Pk (219-B-CERT)
- EZ LINE Under The Hood Single Sign: Trades Welcome (905-SIGN-TR)
- EZ LINE Blank & Border Stock Stickers: Blue Border Pk (410-EZ--BluB)
- EZ LINE Hold/Sold Rearview Mirror Hang Tag (50 Pack) Pk (280-SH)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1218-RA_10X7 (U4-1218-RA_10X7)
- Ez Line Signs