Ez Line

Flat Top Flag And Your Choice Of Base


product price: $204.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ez Line
  • MFR # 567
  • Zoro # G5197231
  • Country of Origin Unknown
  • Category Flags

Description

These large flags can be seen from down the block and read like a sign. Unique design allows this flag to "fly" even when there is no wind. Great for the front line or highlighting any vehicle. No more big, heavy poles to deal with or giant poles to store. Overal height is 13 feet 10 inches. Each Kit Includes: Flat Top Flag, 4 piece Pole with carry case and Ground Spike Spindle. Flag Info:Printed on one side only, each flag is 2 feet 2 1/2 inches wide x 9 feet 8 1/2 inches tall and has a sewn sleeve on the top and side that easily slips over the Flat Top Flag Pole. Pole Info:Made from special state-of-the-art lightweight material, the Pole is easy to move but guaranteed not to break. When assembled the Pole is 13 ft. 10 inches tall. The design of this pole allows for quick and easy assembly of the 4 pieces. Includes a convenient 5 ft. long black storage/carry case with room to store a Flat Top Flag, Spindle and the 4-pieces of the pole. Ground Spike Spindle Info: This spindle is specially designed to allow the use of a Flat Top Pole on any grass or dirt surface. Made of heavy duty steel, this spindle has a 14 1/4 inch long spike that securly allows a Flat Top Pole to pivot from the wind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.