Shop All Changeable Message Signs
Ez Line
Die Cut Graphic Red /Black Adhesive Numbers: 6 Pk
Mfr # 186-R-6
Zoro # G9140036
product price: $7.29
/pk 12, $0.61/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 186-R-6
- Zoro # G9140036
- Country of Origin Unknown
- Category Changeable Message Signs
Description
NEW! Die cut Red & Black, hand painted look with a 3-D shaded design, adhesive windshield number. An inexpensive yet highly effective sales tool to advertise a year model or price. Sold by the dozen {12 per pack}. Size: 10" tall x 7 1/2" wide. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, waterproof vinyl, these bright, non-fade numbers demand attention! Each number is slit on the back for easy application. Removable adhesive allows easy, clean removal. Use with our Graphic Slogans EZ187.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Eyewash Station, Mountable, 32 oz Bottle, GN (MIISPV462000)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP-AA)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Hot Buys (418-EZ-HOTB)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Used Cars (418-EZ-USEDC)
- EZ LINE Bucko Banners (Windshield Banners): Advertised Special (295-AS)
- EZ LINE Die Cut Graphic Red /Black Adhesive Numbers: Chevrolet Pk (965-CHEV)
- EZ LINE 12 Foot Feather Flag Only: We'Re Open-Red (1020-WO)
- EZ LINE Bucko Banners (Windshield Banners): Bargain (295-BARG)
- NABCO 2 1/2' X 3 1/2' Dealer Nylon Flags: Jeep Logo (D23-JE-LOGO)
- Ez Line Signs