Shop All Changeable Message Signs
Ez Line
Clip-On Paddle Car Flag: Sale-Blue
Mfr # 885-SA-1-1
Zoro # G9151120
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 885-SA-1-1
- Zoro # G9151120
- Country of Origin Unknown
- Category Changeable Message Signs
Description
No wind, no worries, your message is always readable with this patent pending product. Great for vehicles with retractable antennas or if you are concerned about damaging any antennas. 2 foot tall premium cloth flag is printed on both sides and is attached to a durable 2 1/2 foot tall fiberglass pole with wide molded clip that easily attaches to any car or truck window. Pivoting pole allows the flag to turn into the wind, reducing wear and tear on the flag. The two piece window clip design allows the flag & pole to be removed easily without rolling down the window.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Faceshield Bracket, Nylon (400W)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Tan Polypropylene Mat (03-193)
- NMC Electrical Panel Keep Clear Plant Marking Stencil, PMS236 (PMS236)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Lime, 2XL/3XL (8246Z)
- EZ LINE Velvet 30" Car Bow (544)
- EZ LINE Snap Key Tags: Assorted Pk (391-Asso)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Look (418-EZ-LOOK)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Green And Red Checkered (418-EZ-GRC)
- EZ LINE Clip-On Paddle Car Flag: Stop Save Now (885-ST)
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- CAR DEALER DEPOT Reusable Balloon Only: Sale-Red (524-SA)
- Ez Line Changeable Message Signs