Shop All Changeable Message Signs
Ez Line
Clip-On Paddle Car Flag: Jaguar
Mfr # 885-JA
Zoro # G9151376
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 885-JA
- Zoro # G9151376
- Country of Origin Unknown
- Category Changeable Message Signs
Description
No wind, no worries, your message is always readable with this patent pending product. Great for vehicles with retractable antennas or if you are concerned about damaging any antennas. 2 foot tall premium cloth flag is printed on both sides and is attached to a durable 2 1/2 foot tall fiberglass pole with wide molded clip that easily attaches to any car or truck window. Pivoting pole allows the flag to turn into the wind, reducing wear and tear on the flag. The two piece window clip design allows the flag & pole to be removed easily without rolling down the window.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X48 Lth Bib Apron (4248)
- CALLOWAY MILLS Red, Black, 17 W x 29 L (105011729)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9.5W)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Ford Trucks (418-EZ-FORDT)
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- EZ LINE Snap Key Tags: Assorted Pk (391-Asso)
- EZ LINE Bucko Banners (Windshield Banners): Demo (295-DEMO)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Used Cars (418-EZ-USEDC)
- EZ LINE Clip-On Paddle Car Flag: Ask For Details (885-AS)
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- Ez Line Signs