Shop All Changeable Message Signs
Ez Line
Clip-On Paddle Car Flag: Ask For Details
Mfr # 885-AS
Zoro # G9147182
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Line
- MFR # 885-AS
- Zoro # G9147182
- Country of Origin Unknown
- Category Changeable Message Signs
Description
No wind, no worries, your message is always readable with this patent pending product. Great for vehicles with retractable antennas or if you are concerned about damaging any antennas. 2 foot tall premium cloth flag is printed on both sides and is attached to a durable 2 1/2 foot tall fiberglass pole with wide molded clip that easily attaches to any car or truck window. Pivoting pole allows the flag to turn into the wind, reducing wear and tear on the flag. The two piece window clip design allows the flag & pole to be removed easily without rolling down the window.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Enter Bilingual Spanish (OS-DS-A-710-VS-1151)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator, M/L (SR 100 M/L)
- ERGOMATES Antifatigue Soles, Black, Size 7 to 10, PR (G87803B)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, M, 1 PR (297-09)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Green And Red Checkered (418-EZ-GRC)
- EZ LINE Snap Key Tags: Clear Pk (391-Clear)
- EZ LINE Blue & White Die Cut Numbers: 8 Pk (267-8)
- EZ LINE Bucko Banners (Windshield Banners): Rent Me (295-RENT)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- EZ LINE Automotive Key Lock Box, By Mason Lock Box (950)
- NMC Danger Sign, 10" W, 7" H, English, Aluminum, White, Legend Style: Blank (DGA69A)
- Ez Line Signs