Shop All Changeable Message Signs
Ez Line
Clip-On Car Window Flag (Single-Sided): Look
Mfr # 418-EZ-LOOK
Zoro # G9153528
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Line
- MFR # 418-EZ-LOOK
- Zoro # G9153528
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Great for vehicles with retractable antennas or if you are concerned about damaging any antennas. Made of polyester cloth, each flag is 11" tall x 13" wide and sewn on a white sleeve which is attached to a 20" tall durable white plastic staff with molded clip. Staff is designed to easily attach to any car or truck window. Sold individually. Manufacturer logos for authorized dealers only. Mix & match to obtain quantity discount price. \Please Note: This product is designed to be used on a stationary vehicle located on a dealership lot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8624-9W)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9991)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XL)
- EZ LINE 16" Dealer Latex Balloons (50/Pack): Dodge Red With White Imprint Pk (511-DOD)
- EZ LINE Bucko Banners (Windshield Banners): Advertised Special (295-AS)
- EZ LINE Blue & White Die Cut Numbers: 3 Pk (267-3)
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Green And Red Checkered (418-EZ-GRC)
- EZ LINE License Plate Hardware Kit (458)
- EZ LINE Curb Sign (Minimum Order Of 2): Welcome Open For Business (903-WEL)
- Ez Line Changeable Message Signs