Shop All Changeable Message Signs
Ez Line
Clip-On Car Window Flag (Single-Sided): Hot Buys
Mfr # 418-EZ-HOTB
Zoro # G9151647
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 418-EZ-HOTB
- Zoro # G9151647
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Great for vehicles with retractable antennas or if you are concerned about damaging any antennas. Made of polyester cloth, each flag is 11" tall x 13" wide and sewn on a white sleeve which is attached to a 20" tall durable white plastic staff with molded clip. Staff is designed to easily attach to any car or truck window. Sold individually. Manufacturer logos for authorized dealers only. Mix & match to obtain quantity discount price. \Please Note: This product is designed to be used on a stationary vehicle located on a dealership lot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1001-DG_12x18 (T1-1001-DG_12x18)
- AIR SYSTEMS INTL O2 Sensor (CO2-O2)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50NB)
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M)
- EZ LINE Monster Key Ring: 8 Inch (942-8)
- EZ LINE Holiday Decal - Santa Hat Pk (537 - HAT)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Rent Me (418-EZ-RENTM)
- EZ LINE Clip-On Paddle Car Flag: Ask For Details (885-AS)
- EZ LINE Reusable Balloon Inflator (520)
- EZ LINE Clip-On Paddle Car Flag: Infinity (885-IN)
- NMC Danger Sign, 14" W, 20" H, English, Spanish, Vinyl, White (ESD1PC)
- Ez Line Signs