Shop All Changeable Message Signs
Ez Line
Clip-On Car Window Flag (Single-Sided): Ford
Mfr # 418-EZ-FORD
Zoro # G9151839
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 418-EZ-FORD
- Zoro # G9151839
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Great for vehicles with retractable antennas or if you are concerned about damaging any antennas. Made of polyester cloth, each flag is 11" tall x 13" wide and sewn on a white sleeve which is attached to a 20" tall durable white plastic staff with molded clip. Staff is designed to easily attach to any car or truck window. Sold individually. Manufacturer logos for authorized dealers only. Mix & match to obtain quantity discount price. \Please Note: This product is designed to be used on a stationary vehicle located on a dealership lot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-3X)
- WEARWELL 3 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447)
- NO-SPILL 5GAL CARB Gas Can (1450)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- EZ LINE Clip-On Paddle Car Flag: Used Cars (885-US)
- EZ LINE Monster Key Ring: 12 Inch (942-12)
- EZ LINE Bucko Banners (Windshield Banners): Internet Special (295-INS)
- EZ LINE Snap Key Tags: Blue Pk (391-Blue)
- EZ LINE Automotive Key Lock Box, By Mason Lock Box (950)
- BRADY Blank Sign, 14-1/4"W, 10-1/4"H, No Text, Aluminum, 10PK, Thickness: 0.035" (13636)
- Ez Line Changeable Message Signs