Shop All Changeable Message Signs
Ez Line
Chartreuse Model Year Windshield Signs: 2016 Pk
Mfr # 191-16
Zoro # G9150247
product price: $6.59
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 191-16
- Zoro # G9150247
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Four digit fluorescent year model signs are 5 3/4" high x 9 1/2" long and made of durable waterproof vinyl. Shrink wrapped and sold by the dozen. Slit on the back for easy use. E-Z on and E-Z off, leaves no gummy residue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Gloves, L, L, Black, EA (3041-L (9))
- IMPACTO Toes2go Composite Toe Cap Overshoes, M, PR (T2GCOMPM)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Sale - Red (418-EZ-SALER)
- EZ LINE Bucko Banners (Windshield Banners): Demo (295-DEMO)
- EZ LINE Monster Key Ring: 12 Inch (942-12)
- EZ LINE License Plate Hardware Kit (458)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Red Tag Clearance Sale (418-EZ-RTCS)
- EZ LINE Velvet 30" Car Bow (544)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- Ez Line Signs