Shop All Vehicle Signs
Ez Line
Chartreuse Designer Windshield Slogans: Bargain Pk
Mfr # 176-BARG
Zoro # G5214250
product price: $6.75
/pk 12, $0.56/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 176-BARG
- Zoro # G5214250
- Country of Origin Unknown
- Category Vehicle Signs
Description
A unique hand painted look for your slogans but without the cost or hassle. Fluorescent chartreuse on a black background, sign painter design, adhesive windshield sign. An inexpensive yet effective sales tool to advertise a vehicle feature or special financing. Sold by the dozen {12 per pack}. Size: 4" tall x 12 1/2" long. Neatly shrink wrapped in packs of a dozen with a chipboard backer to prevent curling during storage. Made of durable, waterproof vinyl, these bright fluorescent signs demand attention! Each sign is slit on the back for easy application. Removable adhesive allows easy, clean removal. Please note these adhesive signs are not reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003BL)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- STRANCO Die-Cut Refl. Number Label, 6, 2In H, PK5 (DWR-2-6-5)
- OMNIMED Tamper Evident Safety Lockout Seals (Numbered), Red, PK100 (484107_R)
- EZ LINE Stock Printed Double Pole Banners (469)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- EZ LINE Blue & Yellow E-Z Reverse Arch Slogan: Certified Pk (219-B-CERT)
- EZ LINE Blank & Border Stock Stickers: Blue Border Pk (410-EZ--BluB)
- EZ LINE Silver & Black Oval Year Model Signs: 2020 Pk (198-S-20)
- EZ LINE Chartreuse Designer Windshield Slogans: Make An Offer Pk (176-MAO)
- NMC Caution Watch Out For Fork Lift Trucks Sign, C215AB (C215AB)
- Ez Line Signs