Shop All Vehicle Signs
Ez Line
Car & Truck Flag Hoodies - Hood Cover Advertising: Medium, Slogan, 443-ME-CE-1
Mfr # 443-ME-CE-1
Zoro # G5204712
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Line
- MFR # 443-ME-CE-1
- Zoro # G5204712
- Country of Origin Unknown
- Category Vehicle Signs
Description
The newest idea in hood advertising! Showcase Featured Inventory or call out your front line with Flag Hoodies!The fitted stretch polyester fabric wraps around the hood of the vehicle with ease. Simply open the vehicles hood to apply; the elastic edge will secure the Flag Hoodie . Once vehicle hood is closed, the Flag Hoodie cannot be removed. Great for test drives! Soft polyester material guaranteed not to scratch the paint of the vehicle. Fits most Cars and Trucks! Select Medium Size 4' 9" wide by 3' 3" tall or Large size 5' 3" wide by 4' tall.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0038BY)
- GLOWEAR BY ERGODYNE Lime 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- CHEMTEQ Filter Change Indicator Inline for Organic Vapors (614)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXXL)
- EZ LINE Red & Yellow Auto Bubbles: I Get Over 30 Mpg Highway Pk (205-R-30H)
- EZ LINE Stock Printed Double Pole Banners (469)
- EZ LINE Silver & Black Oval Year Model Signs: 2021 Pk (198-S-21)
- EZ LINE Blue & White Die Cut Slogans: Reduced Pk (268-RED)
- EZ LINE Silver & Black Oval Year Model Signs: 2020 Pk (198-S-20)
- EZ LINE Blue & Yellow E-Z Reverse Arch Slogan: Certified Pk (219-B-CERT)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Wheel Chock 1 (NS-Wheel Chock 1)
- Ez Line Signs