Shop All Changeable Message Signs
Ez Line
Bucko Banners (Windshield Banners): Only 2 At This Price
Mfr # 295-ONLY2
Zoro # G9144909
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ez Line
- MFR # 295-ONLY2
- Zoro # G9144909
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Put your message where it can be easily seen while keeping the vehicle interior cool. Unique design incorporates two elastic cords on each banner end for easy attachment to each of the vehicle's side mirrors. Fits virtually any windshield. The 1ft. 8 inch tall x 4 ft. 2 inch wide banner is made of heavy-duty, reinforced, weatherized vinyl. Reusable and easy to take off for test drives. 82 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 6-7, Women's 8-9, 1 Pair (MS)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (850K/UBL)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- EZ LINE Blue & White Die Cut Numbers: 8 Pk (267-8)
- EZ LINE Reusable Balloon Pole Only (534)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Hot Buys (418-EZ-HOTB)
- EZ LINE Snap Key Tags: Assorted Pk (391-Asso)
- EZ LINE Clip-On Paddle Car Flag: Ask For Details (885-AS)
- EZ LINE Velvet 30" Car Bow (544)
- NMC Danger Sign, 10" W, 7" H, English, Aluminum, White, Legend Style: Blank (DGA69A)
- Ez Line Signs