Shop All Changeable Message Signs
Ez Line
Bucko Banners (Windshield Banners): Bargain
Mfr # 295-BARG
Zoro # G9141932
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ez Line
- MFR # 295-BARG
- Zoro # G9141932
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Put your message where it can be easily seen while keeping the vehicle interior cool. Unique design incorporates two elastic cords on each banner end for easy attachment to each of the vehicle's side mirrors. Fits virtually any windshield. The 1ft. 8 inch tall x 4 ft. 2 inch wide banner is made of heavy-duty, reinforced, weatherized vinyl. Reusable and easy to take off for test drives. 82 messages to choose from.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 11 (PAN3P/5353AZ531-11)
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Blue And Red Checkered (418-EZ-BRC)
- EZ LINE Bucko Banners (Windshield Banners): Rent Me (295-RENT)
- EZ LINE Blue & White Die Cut Numbers: 3 Pk (267-3)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Jeep (418-EZ-JEEP)
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- EZ LINE Clip-On Paddle Car Flag: Stop Save Now (885-ST)
- BRADY Blank Sign, 7X10", White (78084)
- Ez Line Changeable Message Signs